Shop All Pipe Stands & Vises
Rothenberger
Pipe Vice 1/8 - 2"
Mfr # 70710
Zoro # G7146634
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 70710
- Zoro # G7146634
- Country of Origin Spain
- Category Pipe Stands & Vises
Details
Item | Pipe Vice,1/8 - 2" |
Description
Pipe Vice,1/8 - 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flush Valve Accessory A1045A Dual Fltr Dia Kt 1.28 GPF Cl (3301506)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (24030)
- TECTITE BY APOLLO 3/4 in. Brass Push-to-Connect Cap (FSBCAP34)
- ANVIL 1" x 3/8" FNPT Galvanized Reducer (0311087209)
- ROTHENBERGER Chain Pipe Vice 1/8 - 4" (70714)
- ROTHENBERGER Portable Tribench, 36" H (70752)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10641)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10643)
- ROTHENBERGER Roller Head Pipe Stand, 27" to 50" H (10646)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10644)
- GLOBAL INDUSTRIAL Bench Yoke Vise, 1/8, 3 Pipe Capacity (604077)
- Rothenberger Pipe Stands & Vises