Zoro Homepage

Pipe Wrench Hook, 2" OD

  • Mfr # 70203

  • Zoro # G4567695


product price: $50.19
/ea

Key Features

Jaw Material
Steel
Compatible Mfg. Model Number
70160
For Jaw Texture
Serrated
For Wrench Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70203
Zoro #
G4567695
UPC #
-
Country of Origin
Spain

Dimensions

For Wrench Overall Length
14 in

Details

Item
Pipe Wrench Hook
Jaw Material
Steel
Compatible Mfg. Model Number
70160
For Jaw Texture
Serrated

Description

Pipe Wrench Hook, Compatible Grainger Part Number 53RF12, Compatible Mfg. Model Number 70160, Compatible with Brand and Series Rothenberger, Jaw Material Steel, For Jaw Texture Serrated, For Wrench Overall Length 14 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.