Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Wrench Jaw, 1-1/2" OD

  • Mfr # 70191

  • Zoro # G1955157


product price: $29.79
/ea

Key Features

Jaw Material
Steel
For Wrench Overall Length
10 in
For Jaw Texture
Serrated
Compatible Mfg. Model Number
70166
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70191
Zoro #
G1955157
UPC #
-
Country of Origin
Spain

Dimensions

For Wrench Overall Length
10 in

Details

Item
Pipe Wrench Jaw
Jaw Material
Steel
For Jaw Texture
Serrated
Compatible Mfg. Model Number
70166

Description

Pipe Wrench Jaw, Compatible Grainger Part Number 53RF16, Compatible Mfg. Model Number 70166, Compatible with Brand and Series Rothenberger, Jaw Material Steel, For Jaw Texture Serrated, For Wrench Overall Length 10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.