Zoro Homepage

Ratchet Handle

  • Mfr # 71272

  • Zoro # G7744649


product price: $199.99
/ea
Free Shipping & Returns

Key Features

For Use With
Super Cut
Application
Pipe Threading
Pipe Threading Accessory Grouping
Manual Pipe Threader
Pipe Threading Accessories - Item
Ratchet Handle
For Nominal Pipe Size
1/2 in to 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71272
Zoro #
G7744649
UPC #
4004625712726
Country of Origin
Germany

Dimensions

For Nominal Pipe Size
1/2 in to 2 in
Compatible Minimum Pipe Size
2 in
Compatible Maximum Pipe Size
1/2 in
Die Head Sizes
1/4 in to 1 1/4 in

Details

Item
Ratchet Handle
For Use With
Super Cut
Application
Pipe Threading
Pipe Threading Accessory Grouping
Manual Pipe Threader
Pipe Threading Accessories - Item
Ratchet Handle
Pipe Threading Product Grouping
Pipe Threading Accessories
Series
Super Cut
Threader Type
Ratchet and Handle Only

Description

Ratchet Handle, Compatible Minimum Pipe Size 2 in, Compatible Maximum Pipe Size 1/2 in, Die Head Sizes 1/4 in to 1 1/4 in, Application Pipe Threading, Series Super Cut, Threader Type Ratchet and Handle Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.