Ratchet Handle No. 1, 1/4"-1-1/4"
Mfr # 70840
Zoro # G0165160
product price: $137.99
/ea
Free Shipping & Returns
Key Features
For Use With
Super Cut
Application
Pipe Threading
Pipe Threading Accessory Grouping
Manual Pipe Threader
Pipe Threading Product Grouping
Pipe Threading Accessories
Pipe Threading Accessories - Item
Ratchet Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70840
Zoro #
G0165160
UPC #
4004625001318
Country of Origin
Spain
Dimensions
For Nominal Pipe Size
1/4 in to 1 1/4 in
Compatible Maximum Pipe Size
1/4 in
Compatible Minimum Pipe Size
1 1/4 in
Details
Item
Ratchet Handle
For Use With
Super Cut
Application
Pipe Threading
Pipe Threading Accessory Grouping
Manual Pipe Threader
Pipe Threading Product Grouping
Pipe Threading Accessories
Pipe Threading Accessories - Item
Ratchet Handle
Threader Type
Ratchet and Handle Only
Series
Super Cut
Description
Ratchet Handle, Compatible Minimum Pipe Size 1 1/4 in, Compatible Maximum Pipe Size 1/4 in, Application Pipe Threading, Series Super Cut, Threader Type Ratchet and Handle Only
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.