Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Jaws for Collins Classic, PK8

  • Mfr # 01623

  • Zoro # G0164908


product price: $761.99
/pk 8, $95.25/ea
Free Shipping & Returns

Key Features

For Use With
Collins 22A
Application
Pipe
Pipe Threading Accessory Grouping
Threading Jaws
For Nominal Pipe Size
1/2 in to 2 in
Pipe Threading Accessories - Item
Replacement Threading Jaws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01623
Zoro #
G0164908
UPC #
767676016239
Country of Origin
United States

Dimensions

For Nominal Pipe Size
1/2 in to 2 in
Maximum Compatible Pipe Size
2 in
Minimum Compatible Pipe Size
1/2 in

Details

Item
Replacement Threading Jaws
For Use With
Collins 22A
Application
Pipe
Pipe Threading Accessory Grouping
Threading Jaws
Pipe Threading Accessories - Item
Replacement Threading Jaws
Pipe Threading Product Grouping
Pipe Threading Accessories
Compatible Threader Series
Collins 22A
Product Type
Replacement Threading Jaws
Compatible Mfr. Model No.
00579
Compatible Threader Mfr. Model No.
00579
Compatible Threader Manufacturer Part Number
00579
Compatible Manufacturer Part Number
00579

Description

Replacement Threading Jaws, Compatible Threader Grainger Part Number 4ERY9, Compatible Threader Manufacturer Part Number 00579, Compatible Threader Series Collins 22A, Product Type Replacement Threading Jaws, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1/2 in, For Use With Collins 22A, Package Quantity 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.