Replacement Pipe Die, RH, 1-2, PK4, RHINO
Mfr # 89163
Zoro # G2694632
product price: $171.99
/pk 4, $43.00/ea
Free Shipping & Returns
Key Features
Pipe Threading Product Grouping
Pipe Threading Replacement Dies
Pipe Threading - Item
Pipe Dies Set for Threading Machine Die Heads
For Nominal Pipe Size
1 in to 2 in
Threads per Inch
11 1/2
Die Material/Type
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89163
Zoro #
G2694632
UPC #
-
Country of Origin
Japan
Dimensions
For Nominal Pipe Size
1 in to 2 in
Compatible Pipe Size
1 in to 2 in
Details
Pipe Threading Product Grouping
Pipe Threading Replacement Dies
Pipe Threading - Item
Pipe Dies Set for Threading Machine Die Heads
Threads per Inch
11 1/2
Die Material/Type
Alloy Steel
Pipe Thread Type
NPT
Thread Direction
Right Hand
For Use With
ROTHENBERGER Model 50R, RIDGID Die Head Models 504A, 711, 713, 811A, 815A, 816, 817 and 842
Number of Pieces in Set
4
Number of Pieces
4
Item
Replacement Pipe Die
Nominal Conduit/Pipe
1" to 2"
Thread Type
NPT
Application
Pipe
Compatible Threader Series
Ropower 50R
Compatible Material Type
Alloy, Conduit, Galvanized Steel, Iron, Steel
Compatible Threader Type
Threading Machine
Die Head Compatibility
Rothenberger R Series
Die Material
Alloy Steel
Number of Dies
4
Compatible Thread Direction
Right Hand
Compatible Die Head Manufacturer Part Number
50R, 504A, 711, 713, 811A, 815A, 816, 817, 842
Threads Per Inch
11 1/2
Description
Replacement Pipe Die, Compatible Pipe Size 1 in to 2 in, Compatible Material Type Alloy, Conduit, Galvanized Steel, Iron, Steel, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material Alloy Steel, Die Head Compatibility Rothenberger R Series, Compatible Threader Series Ropower 50R, Application Pipe, Number of Dies 4, Threads Per Inch 11 1/2, Compatible Threader Type Threading Machine, Compatible Die Head Manufacturer Part Number 50R, 504A, 711, 713, 811A, 815A, 816, 817, 842
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.