Zoro Homepage

Replacement Pipe Die, UNC, 1/2 in

  • Mfr # 00008

  • Zoro # G7745163


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Pipe Threading Product Grouping
Pipe Threading Dies
Pipe Threading - Item
Pipe Dies for Threading Bolts
For Nominal Pipe Size
1/2 in
Die Material/Type
High Speed Steel
Pipe Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00008
Zoro #
G7745163
UPC #
767676911398
Country of Origin
United States

Dimensions

For Nominal Pipe Size
1/2 in
Compatible Pipe Size
1/2 in

Details

Pipe Threading Product Grouping
Pipe Threading Dies
Pipe Threading - Item
Pipe Dies for Threading Bolts
Die Material/Type
High Speed Steel
Pipe Thread Type
NPT
Thread Direction
Right Hand Threads
For Use With
Collins 22A
Number of Pieces in Set
4
Item
Replacement Pipe Die
Thread Type
UNC
Compatible Thread Direction
Right Hand
Die Head Compatibility
Rothenberger Uniquad
Compatible Threader Series
Collins
Compatible Material Type
Alloy, Conduit, Galvanized Steel, Iron, Steel
Threads Per Inch
14
Number of Dies
4
Application
Bolt
Compatible Threader Type
Threading Machine
Die Material
High Speed Steel

Description

Replacement Pipe Die, Compatible Pipe Size 1/2 in, Compatible Material Type Alloy, Conduit, Galvanized Steel, Iron, Steel, Thread Type UNC, Compatible Thread Direction Right Hand, Die Material High Speed Steel, Die Head Compatibility Rothenberger Uniquad, Compatible Threader Series Collins, Application Bolt, Number of Dies 4, Threads Per Inch 14, Compatible Threader Type Threading Machine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.