Zoro Homepage

Replacement Pipe Die, UNC, 3/4 in

  • Mfr # 00011

  • Zoro # G7744542


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Pipe Threading Product Grouping
Pipe Threading Dies
Pipe Threading - Item
Pipe Dies for Threading Bolts
For Nominal Pipe Size
3/4 in
Die Material/Type
High Speed Steel
Pipe Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00011
Zoro #
G7744542
UPC #
767676911428
Country of Origin
United States

Dimensions

For Nominal Pipe Size
3/4 in
Compatible Pipe Size
3/4 in

Details

Pipe Threading Product Grouping
Pipe Threading Dies
Pipe Threading - Item
Pipe Dies for Threading Bolts
Die Material/Type
High Speed Steel
Pipe Thread Type
NPT
Thread Direction
Right Hand Threads
For Use With
Collins 22A
Number of Pieces in Set
4
Item
Replacement Pipe Die
Thread Type
UNC
Compatible Threader Series
Collins
Die Material
High Speed Steel
Compatible Material Type
Alloy, Conduit, Galvanized Steel, Iron, Steel
Application
Bolt
Number of Dies
4
Compatible Threader Type
Threading Machine
Threads Per Inch
14
Die Head Compatibility
Rothenberger Snap-O-Matic, Rothenberger Uniquad
Compatible Thread Direction
Right Hand

Description

Replacement Pipe Die, Compatible Pipe Size 3/4 in, Compatible Material Type Alloy, Conduit, Galvanized Steel, Iron, Steel, Thread Type UNC, Compatible Thread Direction Right Hand, Die Material High Speed Steel, Die Head Compatibility Rothenberger Snap-O-Matic, Rothenberger Uniquad, Compatible Threader Series Collins, Application Bolt, Number of Dies 4, Threads Per Inch 14, Compatible Threader Type Threading Machine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.