Zoro Homepage

Retrieving Auger 22Mm

  • Mfr # 72203

  • Zoro # G7145977


product price: $44.19
/ea

Key Features

For Use With
7/8 in Spirals
Material
Steel
Connection Size
7/8 in
Size
7/8 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72203
Zoro #
G7145977
UPC #
-
Country of Origin
Germany

Dimensions

Connection Size
7/8 in
Size
7/8 in
Minimum Drain Line Inside Diameter
2 15/16 in
Head Width/Diameter
45 mm
Maximum Drain Line Inside Diameter
5 7/8 in

Details

Item
Drain Cleaning Auger
For Use With
7/8 in Spirals
Material
Steel
Number of Pieces
1
Application
Janitorial Services, Pipe Cleaners, Plumbers
Head Type
Retrieving Auger
Drain Line Capacity I.D.
3 in to 6 in
Compatible Cleaner Manufacturer Part Number
1000001711, 1000001712, 1000001713, 1000001714, 72676, 72869V
Product Type
Augers
Cutter Type
Spiral Saw Tooth Cutter
Coupling Type
T-Nut
Compatible Cleaner Series
R600, RODRUM S

Description

Drain Cleaning Auger, Head Type Retrieving Auger, Compatible Cleaner Series R600, RODRUM S, Connection Size 7/8 in, Maximum Drain Line Inside Diameter 5 7/8 in, Minimum Drain Line Inside Diameter 2 15/16 in, Product Type Augers, Compatible Cleaner Manufacturer Part Number 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72869V, Application Janitorial Services, Pipe Cleaners, Plumbers, Coupling Type T-Nut, Cutter Type Spiral Saw Tooth Cutter, For Use With 7/8 in Spirals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.