ROBEND 4000E (baretool)

  • Mfr # 1000003391
  • Zoro # G516567766
product price: 
$
3,212.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Batteries Included
0
Battery Capacity
4.0 Ah
Product Type
Rebar Bender
Tool Function
Bending
Overall Width
5 3/5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1000003391
Zoro #
G516567766
UPC #
4004625536797
Country of Origin
Spain

Dimensions

Overall Width
5 3/5 in
Tool Length
22 3/4 in
Overall Height
8 2/5 in
Overall Length
22 3/4 in
Wire Rope Length
22 3/4 in
Length
22 3/4 in
Fits Chest Size
Automatic Switch-off when Reaching the Preset Bending Angle - Ideal for Fast Batch Production of Bends, Deformation- and Ripple-Free Bending by Using the Patented ROLUB Technology for Better Gliding of the Bending Shoe, Tool-Free Pre-Adjustment of Bending Angle

Details

Number of Batteries Included
0
Battery Capacity
4.0 Ah
Product Type
Rebar Bender
Tool Function
Bending
Cordless Tool Kit Contents
(1) Bare Tool
Item
Electrical Bending Machine
Voltage
18V DC
Includes
Rocase 6427, Sliding Shoe Axle, Tripod
Standards
2006/42/EG, 2011/65/EU, CE 2014/30/EU, EN 55014-1, EN 55014-2, EN 62841-1, EN IEC 63000
Brushless Motor
Yes
Charger Included
No
Application
Rebar Bending
Features
Automatic Switch-off when Reaching the Preset Bending Angle - Ideal for Fast Batch Production of Bends, Deformation- and Ripple-Free Bending by Using the Patented ROLUB Technology for Better Gliding of the Bending Shoe, Tool-Free Pre-Adjustment of Bending Angle
Throttle Type
Trigger
Power Source
Cordless
Number of Chargers Included
0
Switch Type
Trigger
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Electrical Bending Machine, Voltage 18V DC, Tool Function Bending, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity 4.0 Ah, Product Type Rebar Bender, Application Rebar Bending, Charger Included No, Features Automatic Switch-off when Reaching the Preset Bending Angle - Ideal for Fast Batch Production of Bends, Deformation- and Ripple-Free Bending by Using the Patented ROLUB Technology for Better Gliding of the Bending Shoe, Tool-Free Pre-Adjustment of Bending Angle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews