Zoro Homepage

Rodrum S 10. Drum Drain Cleaning Machine With Automatic Spiral Feed

  • Mfr # 1000001261

  • Zoro # G7146178


product price: $3,157.99
/ea
Free Shipping & Returns

Key Features

Corded/Cordless
Corded
HP
0.3
Application
Drain Lines
Power Source
Corded
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000001261
Zoro #
G7146178
UPC #
-
Country of Origin
Germany

Dimensions

Power Cord Length
130 in
Drain Line I.D. Size Range
1 1/2 in to 4 in
Cable Length
32 ft
Cord Length
11 ft
Cable Length Included - Cable A
32 ft
Maximum Drain Line Inside Diameter
4 in
Minimum Drain Line Inside Diameter
1 1/2 in
Cable Diameter Included - Cable A
3/8 in

Details

Item
Drain Cleaning Machine
Corded/Cordless
Corded
HP
0.3
Application
Drain Lines
Power Source
Corded
Voltage
120 V
Max. Run
32 ft
Operating Speed
300 RPM
Drum Material
Plastic
Included Charger
No
Hz
50 Hz
Tool Weight
12 lb
Maximum Drum Capacity
32 ft of 3/8 in Cable
Feed Type
Automatic
Tool Series
RODRUM S10
Number of Cables Included
1
Machine Type
Drum Machine
Number of Cutters Included
0
Maximum Operating Speed
300 RPM
Kit Contents
Bare Tool
Number of Augers Included
0
Horsepower
1/4 hp
Maximum Run
32 ft
Frequency
50 Hz

Description

Drain Cleaning Machine, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 1 1/2 in, Number of Cables Included 1, Cable Length Included - Cable A 32 ft, Number of Augers Included 0, Number of Cutters Included 0, Maximum Operating Speed 300 RPM, Horsepower 1/4 hp, Tool Series RODRUM S10, Tool Weight 12 lb, Voltage 120 V, Application Drain Lines, Cable Diameter Included - Cable A 3/8 in, Cable Length 32 ft, Cord Length 11 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.