Zoro Homepage

Rodrum S 13. Drum Drain Cleaning Machine With Automatic Spiral Feed

  • Mfr # 1000001262

  • Zoro # G7146205


product price: $3,659.99
/ea
Free Shipping & Returns

Key Features

Corded/Cordless
Corded
Application
Drain Lines
HP
0.3
Voltage
120 V
Power Source
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000001262
Zoro #
G7146205
UPC #
-
Country of Origin
Germany

Dimensions

Power Cord Length
130 in
Drain Line I.D. Size Range
1 in to 3 in
Cable Length
49 ft
Maximum Drain Line Inside Diameter
3 in
Minimum Drain Line Inside Diameter
1 in
Cord Length
11 ft
Cable Length Included - Cable A
49 ft
Cable Diameter Included - Cable A
5/8 in

Details

Item
Drain Cleaning Machine
Corded/Cordless
Corded
Application
Drain Lines
HP
0.3
Voltage
120 V
Power Source
Corded
Operating Speed
300 RPM
Drum Material
Plastic
Max. Run
49 ft
Included Charger
No
Hz
50 Hz
Tool Weight
25 lb
Maximum Drum Capacity
49 ft of 1/2 in Cable
Horsepower
1/4 hp
Machine Type
Drum Machine
Kit Contents
Bare Tool
Maximum Operating Speed
300 RPM
Number of Cables Included
1
Tool Series
RODRUM S13
Frequency
50 Hz
Number of Cutters Included
0
Maximum Run
49 ft
Number of Augers Included
0
Feed Type
Automatic

Description

Drain Cleaning Machine, Maximum Drain Line Inside Diameter 3 in, Minimum Drain Line Inside Diameter 1 in, Number of Cables Included 1, Cable Length Included - Cable A 49 ft, Number of Augers Included 0, Number of Cutters Included 0, Maximum Operating Speed 300 RPM, Horsepower 1/4 hp, Tool Series RODRUM S13, Tool Weight 25 lb, Voltage 120 V, Application Drain Lines, Cable Diameter Included - Cable A 5/8 in, Cable Length 49 ft, Cord Length 11 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.