Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sctnal Drain Clning Mchn, 7/8 in Cable D

  • Mfr # 72676

  • Zoro # G7781730


product price: $4,152.99
/ea
Free Shipping & Returns

Key Features

Corded/Cordless
Corded
Maximum Drum Capacity
200 ft of 5/8 in Cable
HP
0.55
Included Charger
No
Power Cord Length
130 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72676
Zoro #
G7781730
UPC #
-
Country of Origin
Germany

Dimensions

Power Cord Length
130 in
Drain Line I.D. Size Range
1 1/2 in to 6 in
Cable Section Length
15 ft
Cable Section Diameter
7/8 in
Minimum Drain Line Inside Diameter
1 1/2 in
Cord Length
11 ft
Total Sectional Cable Length
75 ft
Maximum Drain Line Inside Diameter
6 in

Details

Item
Sectional Drain Cleaning Machine
Corded/Cordless
Corded
Maximum Drum Capacity
200 ft of 5/8 in Cable
HP
0.55
Included Charger
No
Operating Speed
467 RPM
Max. Run
200 ft
Drum Material
Plastic
Voltage
110 V
Application
Drain Lines
Hz
50 Hz
Number of Augers Included
6
Tool Series
R600
Number of Cable Sections Included
5
Frequency
50 Hz
Machine Type
Sectional Machine
Maximum Operating Speed
467 RPM
Power Source
Corded
Maximum Run
200 ft
Reversible
Yes
Tool Weight
105 lb
Number of Cutters Included
1
Horsepower
11/20 hp

Description

Sectional Drain Cleaning Machine, Application Drain Lines, Cable Section Diameter 7/8 in, Cable Section Length 15 ft, Cord Length 11 ft, Frequency 50 Hz, Horsepower 11/20 hp, Machine Type Sectional Machine, Maximum Drain Line Inside Diameter 6 in, Maximum Operating Speed 467 RPM, Maximum Run 200 ft, Minimum Drain Line Inside Diameter 1 1/2 in, Number of Augers Included 6, Number of Cable Sections Included 5, Number of Cutters Included 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.