Zoro Homepage

Separating Pin, Steel

  • Mfr # 72100

  • Zoro # G806599002


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

For Use With
5/8 in Rothenberger Spirals
Size
5/8 in
Material
Steel
Use With Hose
For 5/8 in Hose
Product Type
Separation Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72100
Zoro #
G806599002
UPC #
-
Country of Origin
Germany

Dimensions

Size
5/8 in
Compatible Cable or Hose Diameter
1 1/4 in
Connection Size
1 1/4 in

Details

Item
Separating Pin
For Use With
5/8 in Rothenberger Spirals
Material
Steel
Use With Hose
For 5/8 in Hose
Product Type
Separation Wrench
Compatible Cleaner Series
Rothenberger R550, Rothenberger R600
Compatible Cleaner Manufacturer Part Number
72689V, 72863V, 72869V

Description

Separating Pin, Product Type Separation Wrench, Compatible Cleaner Manufacturer Part Number 72689V, 72863V, 72869V, Compatible Cleaner Series Rothenberger R550, Rothenberger R600, Material Steel, Compatible Cable or Hose Diameter 1 1/4 in, Connection Size 1 1/4 in, For Use With 5/8 in Rothenberger Spirals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.