Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seperating Pin 22Mm & 32Mm Spirals

  • Mfr # 72101

  • Zoro # G7146747


product price: $5.99
/ea

Key Features

For Use With
7/8 in and 1 1/4 in Rothenberger Spirals
Size
1 1/4 in, 7/8 in
Material
Steel
Connection Size
7/8 in, 1 1/4 in
Use With Hose
For 7/8 in and 1 1/4 in Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72101
Zoro #
G7146747
UPC #
-
Country of Origin
Germany

Dimensions

Size
1 1/4 in, 7/8 in
Connection Size
7/8 in, 1 1/4 in
Compatible Cable or Hose Diameter
7/8 in, 1 1/4 in

Details

Item
Separating Pin
For Use With
7/8 in and 1 1/4 in Rothenberger Spirals
Material
Steel
Use With Hose
For 7/8 in and 1 1/4 in Hose
Compatible Cleaner Series
Rothenberger R600
Compatible Cleaner Manufacturer Part Number
72689V, 72869V
Product Type
Separation Wrench

Description

Separating Pin, Product Type Separation Wrench, Compatible Cleaner Manufacturer Part Number 72689V, 72869V, Compatible Cleaner Series Rothenberger R600, Material Steel, Compatible Cable or Hose Diameter 7/8 in, 1 1/4 in, Connection Size 7/8 in, 1 1/4 in, For Use With 7/8 in and 1 1/4 in Rothenberger Spirals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.