Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sievert Flat Flame Welding Tip Brass

  • Mfr # 872305

  • Zoro # G215500347


product price: $21.59
/ea

Key Features

Length
1.4 in
Width
3.4 in
Depth
9.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
872305
Zoro #
G215500347
UPC #
767676872309
Country of Origin
China

Dimensions

Length
1.4 in
Width
3.4 in
Depth
9.4 in

Description

  • Flat flame burner that fits the Sievert MultiTorch Brass.
  • Ideal for paint stripping. A wide and windproof flame that covers a larger area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.