Zoro Homepage

Sievert Hot-Air Burner Welding Tip Copper

  • Mfr # 870802

  • Zoro # G315500391


product price: $41.39
/ea

Key Features

Length
1.6 in
Width
3.4 in
Depth
12.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
870802
Zoro #
G315500391
UPC #
767676870800
Country of Origin
China

Dimensions

Length
1.6 in
Width
3.4 in
Depth
12.8 in

Description

  • Fits the Sievert Powerjet & Metaljet
  • Capsulated flame that produces hot-air

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.