Zoro Homepage

Sievert Pin-Point Burner Welding Tip Steel

  • Mfr # 870202

  • Zoro # G615500404


product price: $29.69
/ea

Key Features

Length
0.7 in
Depth
12.8 in
Width
3.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
870202
Zoro #
G615500404
UPC #
767676870206
Country of Origin
China

Dimensions

Length
0.7 in
Depth
12.8 in
Width
3.4 in

Description

  • Pin-Point precising burner that fits the Sievert Powerjet & Metaljet.
  • Ideal for precision applications like jewelry work and soldering of electronics.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.