Zoro Homepage

Sievert Precision Flame Welding Tip Brass

  • Mfr # 872002

  • Zoro # G415500277


product price: $14.29
/ea

Key Features

Length
1 in
Width
3.4 in
Depth
9.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
872002
Zoro #
G415500277
UPC #
767676872002
Country of Origin
China

Dimensions

Length
1 in
Width
3.4 in
Depth
9.4 in

Description

  • A precision flame tip that fits the Sievert MultiTorch Brass.
  • Ideal for jewelry work and soldering of electronics that require a precision flame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.