Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sievert Soft Flame Burner Welding Tip Steel

  • Mfr # 871002

  • Zoro # G115500454


product price: $40.49
/ea

Key Features

Length
1.1 in
Depth
12.9 in
Width
3.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
871002
Zoro #
G115500454
UPC #
767676871005
Country of Origin
China

Dimensions

Length
1.1 in
Depth
12.9 in
Width
3.4 in

Description

  • Soft Flame Burner that fits the Sievert Powerjet & Metaljet.
  • Ideal for cable shrinking and general heating applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.