Zoro Homepage

Sievert Standard Burner Welding Tip Steel

  • Mfr # 870402

  • Zoro # G015500363


product price: $32.89
/ea

Key Features

Length
0.9 in
Depth
12.7 in
Width
3.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
870402
Zoro #
G015500363
UPC #
767676870404
Country of Origin
China

Dimensions

Length
0.9 in
Depth
12.7 in
Width
3.45 in

Description

  • Standard flame burner that fits the Sievert Powerjet & Metaljet
  • Ideal for general heating applictions, a perfect all-around burner.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.