Zoro Homepage

Sievert Standard Flame Welding Tip Brass

  • Mfr # 871902

  • Zoro # G615500398


product price: $13.89
/ea

Key Features

Length
1 in
Depth
9.3 in
Width
3.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
871902
Zoro #
G615500398
UPC #
767676871906
Country of Origin
China

Dimensions

Length
1 in
Depth
9.3 in
Width
3.4 in

Description

  • The standard flame tip fits the Sievert Multi Torch Brass.
  • Standard Flame Brush-type flames for general soldering and heating.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.