Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smk Spiral Tool Set 16Mm & 22Mm

  • Mfr # 72967X

  • Zoro # G7146257


product price: $1,728.99
/ea
Free Shipping & Returns

Key Features

For Use With
5/8 in & 7/8 in Connection Drain Cleaning Sprials and Drain Cleaning Machines
Material
Steel, Plastic, Aluminum
Connection Size
5/8 in, 7/8 in
Size
5/8 in, 7/8 in
Includes
Carrying Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72967X
Zoro #
G7146257
UPC #
-
Country of Origin
Germany

Dimensions

Connection Size
5/8 in, 7/8 in
Size
5/8 in, 7/8 in
Cable Diameter Included - Cable B
7/8 in
Cable Length Included - Cable A
7.5 ft
Maximum Drain Line Inside Diameter
5 7/8 in
Minimum Drain Line Inside Diameter
13/16 in
Cable Diameter Included - Cable A
5/8 in
Cable Length Included - Cable B
15 ft

Details

Item
Drain Cleaning Set
For Use With
5/8 in & 7/8 in Connection Drain Cleaning Sprials and Drain Cleaning Machines
Material
Steel, Plastic, Aluminum
Includes
Carrying Case
Cable Material
Aluminum, Plastic, Steel
Product Type
Drain Cleaning Tool Set
Auger Type
Bulb Auger, Funnel Auger, Straight Auger
Number of Cables
10
Number of Augers
5
Cutter Type
Grease Cutter, Sharktooth Cutter, Spade Cutter
Number of Cutters
3

Description

Drain Cleaning Set, Product Type Drain Cleaning Tool Set, Number of Augers 5, Auger Type Bulb Auger, Funnel Auger, Straight Auger, Number of Cutters 3, Cutter Type Grease Cutter, Sharktooth Cutter, Spade Cutter, Number of Cables 10, Maximum Drain Line Inside Diameter 5 7/8 in, Minimum Drain Line Inside Diameter 13/16 in, Cable Diameter Included - Cable A 5/8 in, Cable Diameter Included - Cable B 7/8 in, Cable Length Included - Cable A 7.5 ft, Cable Length Included - Cable B 15 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.