Zoro Homepage

Soil Pipe Cutter Wheel, For 6RRU5/6RRU6

  • Mfr # 00535

  • Zoro # G7277907


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Impact Rated
No
Material
High Speed Steel
Overall Length
4 in
Includes
Bearing, Wheel
Fits Brand
Rothenberger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00535
Zoro #
G7277907
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Overall Height
1.4 in
Overall Width
5.1 in

Details

Item
Cutter Wheel
Impact Rated
No
Material
High Speed Steel
Includes
Bearing, Wheel
Fits Brand
Rothenberger
For Use With Mfr. Model Number
00032, 00033, 00533, 00534
For Use With
Collins E-Z Cutter
Head Material
Steel
Product Type
Pipe Cutter Wheel
Weight
1 lb
Compatible Mfr. Model No.
00032, 00033, 00533, 00534
Compatible Threader Mfr. Model No.
00032, 00033, 00533, 00534
Compatible Threader Manufacturer Part Number
00032, 00033, 00533, 00534
Compatible Manufacturer Part Number
00032, 00033, 00533, 00534

Description

Cutter Wheel, Product Type Pipe Cutter Wheel, Compatible Threader Manufacturer Part Number 00032, 00033, 00533, 00534, Overall Length 4 in, Overall Width 5.1 in, Overall Height 1.4 in, Compatible Cutter Grainger Part Number 6RRU5, 6RRU6, Fits Brand Rothenberger, For Use With Collins E-Z Cutter, Head Material Steel, Impact Rated No, Includes Bearing, Wheel, Material High Speed Steel, Weight 1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.