Zoro Homepage

Spiral Basket 22Mm Only (No Spirals Included)

  • Mfr # 72112

  • Zoro # G7146738


product price: $114.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cable Baskets
Material
Steel
Size
7/8 in
Includes
Coupling
Overall Length
73 3/4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72112
Zoro #
G7146738
UPC #
-
Country of Origin
Germany

Dimensions

Size
7/8 in
Overall Length
73 3/4 ft
Outside Diameter
7/8 in

Details

Item
Spiral Cable Basket
For Use With
Cable Baskets
Material
Steel
Includes
Coupling
Use With Hose
For 7/8 in Hose
Product Type
Spiral Basket
Compatible Cleaner Manufacturer Part Number
72689V, 72869V
Compatible Cleaner Series
Rothenberger R600

Description

Spiral Cable Basket, Product Type Spiral Basket, Compatible Cleaner Manufacturer Part Number 72689V, 72869V, Compatible Cleaner Series Rothenberger R600, Material Steel, For Use With Cable Baskets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.