Zoro Homepage

Strap, 300 mm For Wrench Length

  • Mfr # 70268

  • Zoro # G4562880


product price: $57.39
/ea

Key Features

For Wrench Overall Length
300 mm
Compatible Mfg. Model Number
70240
Jaw Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70268
Zoro #
G4562880
UPC #
-
Country of Origin
Spain

Dimensions

For Wrench Overall Length
300 mm

Details

Item
Replacement Strap
Compatible Mfg. Model Number
70240
Jaw Material
Steel

Description

Replacement Strap, Compatible Grainger Part Number 53RF26, Compatible Mfg. Model Number 70240, Compatible with Brand and Series Rothenberger, Jaw Material Steel, For Jaw Texture Not Applicable, For Wrench Overall Length 300 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.