Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strap and Fittings Wrench

  • Mfr # 70240

  • Zoro # G9180179


product price: $58.19
/ea

Key Features

Strap Width
1 1/4 in
Handle Length
13 in
Handle Type
Molded
Pipe Capacity
1/8 in
Application
For Automotive Industry Oil Filter Changes, To Use On Chrome Plated Fittings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70240
Zoro #
G9180179
UPC #
-
Country of Origin
Spain

Dimensions

Strap Width
1 1/4 in
Handle Length
13 in
Outside Dia. Tubing
3 1/2 in
Strap Length
16 in
Drive Size
12 in
For Outside Diameter
3 1/2 in
Overall Length
12 in
For Tubing Maximum Outside Diameter
3 in

Details

Item
Strap and Fittings Wrench
Handle Type
Molded
Pipe Capacity
1/8 in
Application
For Automotive Industry Oil Filter Changes, To Use On Chrome Plated Fittings
Handle Material
Aluminum
Strap Material
Nylon
Finish
Chrome Plated
Strap Wrench Type
Strap and Fittings Wrench
Nonsparking
Yes
Strap Color
Red, White
Non-Magnetic
No
Corrosion Resistant
No
Handle Color
Red

Description

The Rothenberger 70240 Strap and Fittings Wrench is the perfect tool for removing oil filters on automobiles. It is specifically designed to be used with chrome plated fittings. Designed for use in the automotive industry, this strap wrench can remove an oil filter in seconds. The aluminum strap ensures that you have a firm grip on your work piece, while the molded handle provides comfort during use. The wrench has a 1 1/4" strap width and 1/8" pipe capacity, as well as a 13 in. handle length and 16 in. strap length. Its overall length is 12 in., while its outside diameter tubing measures 3 1/2". If you are looking for a quality tool to help with your next oil change, then this Rothenberger Strap and Fittings Wrench is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.