Zoro Homepage

Tool Kit For Rodrum

  • Mfr # 1000001308

  • Zoro # G7146704


product price: $573.99
/ea
Free Shipping & Returns

Key Features

For Use With
5/8 in Connection Drain Cleaning Sprials and Drain Cleaning Machines
Material
Steel, Plastic, Aluminum
Connection Size
5/8 in
Size
5/8 in
Includes
Carrying Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000001308
Zoro #
G7146704
UPC #
-
Country of Origin
Germany

Dimensions

Connection Size
5/8 in
Size
5/8 in
Minimum Drain Line Inside Diameter
13/16 in
Maximum Drain Line Inside Diameter
5 7/8 in

Details

Item
Drain Cleaning Set
For Use With
5/8 in Connection Drain Cleaning Sprials and Drain Cleaning Machines
Material
Steel, Plastic, Aluminum
Includes
Carrying Case
Application
Janitorial, Pipe Cleaners, Plumbing
Number of Cables
0
Cutter Type
4-Blade Cutter, Chain Knocker, Knife Blade Cutter
Product Type
Drain Cleaning Tool Set
Cable Material
Aluminum, Plastic, Steel
Compatible Cleaner Series
RODRUM S
Number of Cutters
3
Number of Augers
3
Auger Type
Bulb Auger, Retrieving Auger, Straight Auger
Coupling Type
T-Slot

Description

Drain Cleaning Set, Product Type Drain Cleaning Tool Set, Compatible Cleaner Series RODRUM S, Number of Augers 3, Auger Type Bulb Auger, Retrieving Auger, Straight Auger, Number of Cutters 3, Cutter Type 4-Blade Cutter, Chain Knocker, Knife Blade Cutter, Number of Cables 0, Maximum Drain Line Inside Diameter 5 7/8 in, Minimum Drain Line Inside Diameter 13/16 in, Application Janitorial, Pipe Cleaners, Plumbing, Cable Material Aluminum, Plastic, Steel, Connection Size 5/8 in, Coupling Type T-Slot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.