Build-Up Remover, Bottle, 64 oz, PK4
Mfr # 351271
Zoro # G207630663
product price: $32.15
/pk 4, $8.04/eaKey Features
Fragrance
Fragrance Free
Cleaner Form
Liquid
VOC Content
0 %
Container Type
Bottle
Color
Blue; Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
351271
Zoro #
G207630663
UPC #
020066449513
Country of Origin
United States
Dimensions
Container Size
64 oz
Details
Fragrance
Fragrance Free
Cleaner Form
Liquid
VOC Content
0 %
Container Type
Bottle
Item
Build-Up Remover
Color
Blue; Green
Septic System Safe
Yes
Flash Point
94 Degrees C
pH Value
Neutral
Product Label
Build Up Remover
Garbage Disposal Safe
Yes
Cleaner Type
Bathtub, Garbage Disposal, Pipe, Septic System, Shower, Sink, Toilet
pH Level
7 to 8
Description
Build-Up Remover, Cleaner Type Bathtub, Garbage Disposal, Pipe, Septic System, Shower, Sink, Toilet, Container Type Bottle, Container Size 64 oz, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe Yes, Fragrance Fragrance Free, Product Label Build Up Remover, Product Series Roto-Rooter, Ready to Use/Concentrated Ready to Use, Standards Not Applicable, Color Blue; Green, Flash Point 94 Degrees C, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.