Zoro Homepage

Gel Clog Remover, Bottle, 128 oz, PK4

  • Mfr # 351399

  • Zoro # G507630691


product price: $57.39
/pk 4, $14.35/ea

Key Features

Fragrance
Fragrance Free
Cleaner Form
Liquid
VOC Content
0 %
Size
128 oz
Standards
ANSI Z88.2, OSHA 1910.134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351399
Zoro #
G507630691
UPC #
020066450588
Country of Origin
United States

Dimensions

Size
128 oz
Container Size
128 oz

Details

Fragrance
Fragrance Free
Cleaner Form
Liquid
VOC Content
0 %
Standards
ANSI Z88.2, OSHA 1910.134
Color
Green; Yellow
Container Type
Bottle
Item
Gel Clog Remover
Septic System Safe
Yes
Garbage Disposal Safe
Yes
Product Label
Gel Clog Remover
pH Level
13
Flash Point
94 Degrees C
pH Value
Alkaline
Cleaner Type
Sink, Garbage Disposal, Pipe, Septic System, Shower, Bathtub

Description

Gel Clog Remover, Cleaner Type Sink, Garbage Disposal, Pipe, Septic System, Shower, Bathtub, Container Type Bottle, Container Size 128 oz, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe Yes, Fragrance Fragrance Free, Product Label Gel Clog Remover, Product Series Roto-Rooter, Ready to Use/Concentrated Ready to Use, Standards ANSI Z88.2, OSHA 1910.134, Color Green; Yellow, Flash Point 94 Degrees C, Properties Garbage Disposal Safe, Pipe, Septic System Safe, Package Quantity 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.