Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Roto Rooter Hair Clog Remover, Bottle, 128 oz, PK4 351402

Hair Clog Remover, Bottle, 128 oz, PK4 (Discontinued)

  • Mfr # 351402
  • Zoro # G907630628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351402
Zoro #
G907630628
UPC #
20066450601
Country of Origin
United States

Dimensions

Size
128 oz
Container Size
128 oz

Details

Fragrance
Fragrance Free
Cleaner Form
Liquid
Color
Green; Yellow
Item
Hair Clog Remover
Container Type
Bottle
VOC Content
0 %
pH Level
13
Cleaner Type
Sink
Septic System Safe
Yes
Flash Point
93 Degrees C
Garbage Disposal Safe
No
pH Value
Alkaline
Product Label
Hair Clog Remover

Description

Hair Clog Remover, Cleaner Type Sink, Container Type Bottle, Container Size 128 oz, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe No, Fragrance Fragrance Free, Product Label Hair Clog Remover, Product Series Roto-Rooter, Ready to Use/Concentrated Ready to Use, Standards Not Applicable, Color Green; Yellow, Flash Point 93 Degrees C, Package Quantity 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.