1.06 x .05 in. Carbon Steel Black Phosphate External Ring 100 Pieces, 50PK

  • Mfr # SH-106ST PA

  • Zoro # G415757442


product price:  $57.39
/pk 50, $1.15/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-106ST PA
Zoro #
G415757442
UPC #
848790021504
Country of Origin
China

Description

Features -External rings fit into the groove of a shaft. The portion of the ring that protrudes from the groove holds the assembly in place. -Axially assembled -Asme b18.27.1 -Material - Carbon steel -Color / finish - Black phosphate -Groove diameter - .998 in. -Groove width - .056 in. -Ring free diameter - .982 in. -Ring thickness - .05 in. -Maximum section width - .122 in. -Minimum section width - .069 in. -Shaft diameter decimal - 1.062 in. -Shaft diameter - 27 mm. -Gaging diameter - 1.192 in. -Groove depth - .032 in. -Dimension - 3 x 2.5 x .6 in. -Item weight - .24 lbs. -Pack of 50 pieces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.