
1.25 in. Dia. External Heavy Duty Ring .093 in. Thick Carbon Steel Black Phosphatepack, 10PK
Mfr # SHR-125ST PA
Zoro # G015757514
product price:Â $66.99
/pk 10, $6.70/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHR-125ST PA
Zoro #
G015757514
UPC #
848790026585
Country of Origin
China
Description
Features -Series - shr -External rings fit into the groove of a shaft the portion of the ring that protrudes from the groove holds the assembly in place. -Axially assembled -Asme b18.27.2 -Rohs compliant -Material - Carbon steel -Color / finish - Black phosphate -Groove diameter - 1.174 in. -Groove width - .103 in. -Ring free diameter - 1.15 in. -Ring thickness - .093 in. -Maximum section width - .185 in. -Minimum section width - .103 in. -Shaft diameter decimal - 1.25 in. -Shaft diameter - 31.7 mm. -Gaging diameter - 1.468 in. -Groove depth - .038 in. -Pack - 10 piece -Item weight - .15 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.