1.25 in. Diameter Internal Retaining Ring .05 in. Thick Carbon Steel Black Phosphate, 25PK

  • Mfr # HO-125ST PA

  • Zoro # G115757544


product price:  $50.35
/pk 25, $2.01/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO-125ST PA
Zoro #
G115757544
UPC #
848790014230
Country of Origin
China

Description

Features -Once installed in the groove of a housing/bore the portion of the ring protruding from the groove also called a shoulder holds an assembly in place. -Axially assembled -Asme b18.27.1 -Mechanical zinc dichromate -Series - Ho -Material - Carbon steel -Color / finish - Black phosphate -Housing diameter - 31.7 mm. -Groove diameter - 1.33 in. -Groove width - .056 in. -Ring free diameter - 1.388 in. -Ring thickness - .05 in. -Maximum section width - .124 in. -Minimum section width - .062 in. -Groove depth - .04 in. -Pack - 25 pieces -Item weight - .12 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.