
1.5 in Diameter Internal Retaining Ring .05 in. Thick Carbon Steel Black Phosphate, 25PK
Mfr # HO-150ST PA
Zoro # G315757412
product price:Â $63.69
/pk 25, $2.55/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HO-150ST PA
Zoro #
G315757412
UPC #
848790014384
Country of Origin
China
Description
Features -Once installed in the groove of a housing/bore the portion of the ring protruding from the groove also called a shoulder holds an assembly in place. -Axially assembled -Asme b18.27.1 -Mechanical zinc dichromate -Series - Ho -Material - Carbon steel -Color / finish - Black phosphate -Housing diameter - 38.1 mm. -Groove diameter - 1.594 in. -Groove width - .056 in. -Ring free diameter - 1.66 in. -Ring thickness - .05 in. -Maximum section width - .133 in. -Minimum section width - .066 in. -Groove depth - .047 in. -Pack - 25 pieces -Item weight - .16 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.