1.56 in. Dia. Basic External Ring .062 in. Thick Carbon Steel Black Phosphatepack, 10PK
- Mfr # SH-156ST PA
- Zoro # G715757616
product price:Â
$
63.39
/pk of 10, $6.34/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SH-156ST PA
- Zoro #
- G715757616
- UPC #
- 848790021764
- Country of Origin
- China
Description
Features -Series - Sh -External rings fit into the groove of a shaft the portion of the ring that protrudes from the groove holds the assembly in place. -Axially assembled -Asme b18.27.1 -Rohs compliant -Material - Carbon steel -Color / finish - Black phosphate -Groove diameter - 1.468 in. -Groove width - .068 in. -Ring free diameter - 1.446 in. -Ring thickness - .062 in. -Maximum section width - .172 in. -Minimum section width - .093 in. -Shaft diameter decimal - 1.562 in. -Shaft diameter - 39.7 mm. -Gaging diameter - 1.74 in. -Groove depth - .047 in. -Pack - 10 piece -Item weight - .115 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.