Shop ROTOR CLIP
See all product information
Create Account
External Retaining Ring, Stainless Steel Plain Finish, 13/16 in Shaft Dia, 5 PK
- Mfr # CG-81SJ
- Zoro # G710607275
product price:Â
$
6.19
/pk of 5, $1.24/ea
Sold in multiples of 2Â pks for
$12.38
Key Features
Type
External
Fits Shaft Diameter
13/16 in
Fits Groove Diameter
0.762"
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CG-81SJ
- Zoro #
- G710607275
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- External
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Ring Type
- Spiral Retaining Ring
- Thickness Tolerance
- +/-0.002 in
- Standards
- REACH Compliant, RoHS Compliant
- Material Grade/Class
- 18-8
- Location Style
- External
- Ring Sub-Type
- Heavy-Duty 2 Turn
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fits Shaft Diameter
- 13/16 in
- Fits Groove Diameter
- 0.762"
- Thickness
- 0.042 in
- Free Inside Diameter
- 0.756 in
- Fits Groove Width
- 0.046 in
- Groove Diameter Tolerance
- +/-0.003 in
- Fits Groove Depth
- 0.025 in
- Groove Width Tolerance
- +/-0.003/0.000 in
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.042 in, Fits Shaft Diameter 13/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.762 in, Fits Groove Width 0.046 in, Fits Groove Depth 0.025 in, Free Inside Diameter 0.756 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.