Zoro Homepage

1.625 in. Dia. Basic External Ring .062 in. Thick Carbon Steel Black Phosphatepack, 10PK

  • Mfr # SH-162ST PA

  • Zoro # G615757648


product price: $60.89
/pk 10, $6.09/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-162ST PA
Zoro #
G615757648
UPC #
848790021818
Country of Origin
China

Description

Features -Series - Sh -External rings fit into the groove of a shaft the portion of the ring that protrudes from the groove holds the assembly in place. -Axially assembled -Asme b18.27.1 -Rohs compliant -Material - Carbon steel -Color / finish - Black phosphate -Groove diameter - 1.529 in. -Groove width - .068 in. -Ring free diameter - 1.503 in. -Ring thickness - .062 in. -Maximum section width - .18 in. -Minimum section width - .097 in. -Shaft diameter decimal - 1.625 in. -Shaft diameter - 41.3 mm. -Gaging diameter - 1.812 in. -Groove depth - .048 in. -Pack - 10 piece -Item weight - .125 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.