Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 mm Din471 External Retaining Ring Carbon Steel Black Phosphate, 100PK

  • Mfr # DSH-36ST PD

  • Zoro # G216348177


product price: $75.25
/pk 100, $0.75/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSH-36ST PD
Zoro #
G216348177
UPC #
-
Country of Origin
China

Description

Features Holes for pliers make installation and removal easy Axially assembled Metric din472 most common form of axially fitted circlips for bores with grooves Rohs compliant Series - Dho Material - Carbon steel Color/finish - Black phosphate Groove diameter - 34 in. Groove width - 1.85 in. Ring free diameter - 33.2 in. Ring thickness - 1.75 in. Maximum section width - 4 in. Shaft diameter - 36 mm Groove depth - 1 in. Item weight - .11 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.