Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.87 x .11 in. Stainless Steel Passivated Internal Retaining Ring

  • Mfr # HO-387SS

  • Zoro # G015768336


product price: $60.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO-387SS
Zoro #
G015768336
UPC #
848790015572
Country of Origin
China

Description

Features -Once installed in the groove of a housing/bore the portion of the ring protruding from the groove also called a shoulder holds an assembly in place. -Axially assembled. -Asme b18.27.1. -Series - Ho. -Material - Stainless steel. -Color / finish - Passivated. -Housing diameter - 3.87 in. -Housing diameter - 98.4 mm. -Groove diameter - 4.107 in. -Groove width - .12 in. -Ring free diameter - 4.29 in. -Ring thickness - .11 in. -Maximum section width - .31 in. -Minimum section width - .16 in. -Groove depth - .11 in. -Item weight - .09 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.