
6 in. Basic External Ring Carbon Steel Black Phosphate
Mfr # SH-600ST PA
Zoro # G616348173
product price: $75.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-600ST PA
Zoro #
G616348173
UPC #
-
Country of Origin
China
Description
Features External rings fit into the groove of a shaft. The portion of the ring that protrudes from the groove holds the assembly in place. Axially assembled. Asme b18.27.1. Rohs compliant. Series - Sh. Material - Carbon steel. Color / finish - Black phosphate. Groove diameter - 5.745 in. Groove width - .139 in. Ring free diameter - 5.631 in. Ring thickness - .125 in. Maximum section width - .435 in. Minimum section width - .171 in. Shaft diameter decimal - 6 in. Shaft diameter fraction - 6 in. Shaft diameter - 152.4 mm. Gaging diameter - 6.302 in. Groove depth - .127 in. Item weight - .206 lbs.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.