Shop ROTOR CLIP
See all product information
Create Account
External Retaining Ring, Steel, Black Phosphate Finish
Mfr # C-137/B
Zoro # G9132378
product price:Â
$
0.33
/ea
Sold in multiples of 80 for $26.40
Key Features
Type
External
Fits Shaft Diameter
1.375 in
Material
Steel
Finish
Black Phosphate
Thickness
0.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-137/B
- Zoro #
- G9132378
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Diameter
- 1.375 in
- Fits Groove Diameter
- 1.237"
- Thickness
- 0.05 in
- Free Inside Diameter
- 1.220"
Details
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Inch
- Thickness Tolerance
- ±.002
Description
Crescent Retaining Ring,Ext 1-3/8",CS PH
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.