CAD
Shop ROTOR CLIP
See all product information
Create Account
External Retaining Ring, Steel, Black Phosphate Finish, 10 PK
- Mfr # SHR-62ST PA
- Zoro # G2909934
CAD Available
product price:Â
$
3.99
/pk of 10, $0.40/ea
Key Features
CAD Drawing
Type
External
Fits Shaft Diameter
5/8 in
Material
Steel
Finish
Black Phosphate
Thickness
0.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHR-62ST PA
- Zoro #
- G2909934
- UPC #
- 848790026981
- Country of Origin
- United States
- CAD Available
- Yes
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Inch
- Meets/Exceeds
- ASME
- Tensile Strength (PSI)
- 150,000 psi
- Rockwell Hardness
- RC49-54
- Thickness Tolerance
- +/-0.002 in
- Standards
- REACH Compliant, RoHS Compliant
- Material Grade/Class
- Ungraded
- Location Style
- External
- Ring Sub-Type
- Heavy-Duty
- Ring Type
- External Retaining Ring
- Manufacturer Location
- Made in USA*
- Material Quality Standards
- ASME
- Free I.D.
- 0.575 in
- Tensile Strength
- 150,000 psi
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fits Shaft Diameter
- 5/8 in
- Fits Groove Diameter
- 0.588"
- Thickness
- 0.05 in
- Free Inside Diameter
- 0.575"
- Fits Groove Depth
- 0.019 in
- Clearance Dia. (Released)
- 0.86 in
- Groove Width Tolerance
- +0.004/-0.000 in
- Clearance Dia. (Expanded)
- 0.9 in
- Hole Dia.
- 0.05 in
- Fits Groove Width
- 0.056 in
- Clearance Diameter Type
- Expanded
- Groove Diameter Tolerance
- +0.001/-0.003 in
- Clearance Diameter
- 0.9 in
- For Shaft Dia.
- 5/8 in
Description
Heavy Duty Retaining Ring,0.05 In. Thk,PK10, System of Measurement Inch, Location Style External, Thickness 0.05 in, Fits Shaft Diameter 5/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.588 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.019 in, Free Inside Diameter 0.575 in, Clearance Diameter 0.9 in, Material Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type External Retaining Ring, Clearance Diameter Type Expanded
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.