Shop ROTOR CLIP
See all product information
Create Account
External Retaining Ring, Steel, Black Phosphate Finish
Mfr # C-200/B
Zoro # G9132411
product price:Â
$
0.71
/ea
Sold in multiples of 40 for $28.40
Key Features
Type
External
Fits Shaft Diameter
2 in
Material
Steel
Finish
Black Phosphate
Thickness
0.062 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-200/B
- Zoro #
- G9132411
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Diameter
- 2 in
- Fits Groove Diameter
- 1.8"
- Thickness
- 0.062 in
- Free Inside Diameter
- 1.777"
- Free Outside Diameter
- 2.257"
Details
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Inch
Description
Crescent Retaining Ring,Ext 2",CS PH
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov