Shop ROTOR CLIP
See all product information
Create Account
External Retaining Ring, Steel, Oil Finish, 10 PK
- Mfr # CG-125ST OIL
- Zoro # G2757754
product price:Â
$
11.59
/pk of 10, $1.16/ea
Key Features
Type
External
Fits Groove Diameter
1.176"
Material
Steel
Finish
Oil
Thickness
0.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CG-125ST OIL
- Zoro #
- G2757754
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Oil
- System of Measurement
- Inch
- Meets/Exceeds
- ANSI
- Tensile Strength (PSI)
- 211,000 psi
- Thickness Tolerance
- +/-0.002 in
- Radial Wall
- 0.103 in
- Standards
- RoHS Compliant
- Material Quality Standards
- ANSI
- Material Grade/Class
- Ungraded
- Location Style
- External
- Manufacturer Location
- Made in USA*
- Ring Type
- Spiral Retaining Ring
- Ring Sub-Type
- Heavy-Duty 2 Turn
- Free I.D.
- 1.163 in
- Tensile Strength
- 211,000 psi
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fits Shaft Diameter
- 1-1/4 in
- Fits Groove Diameter
- 1.176"
- Thickness
- 0.05 in
- Free Inside Diameter
- 1.163"
- Fits Groove Width
- 0.056 in
- Groove Width Tolerance
- +0.004/-0.000 in
- Fits Groove Depth
- 0.037 in
- Groove Diameter Tolerance
- +/-0.004 in
- For Shaft Dia.
- 1 1/4 in
Description
Spiral Retaining Ring,0.05 In. Thk,PK10, System of Measurement Inch, Location Style External, Thickness 0.05 in, Fits Shaft Diameter 1 1/4 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.176 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.037 in, Free Inside Diameter 1.163 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength 211,000 psi, Ring Type Spiral Retaining Ring, Material Quality Standards ANSI, Manufacturer Location Made in USA*
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.