Zoro Homepage

External Retaining Ring, Steel Zinc Plated Finish, 1/2 in Shaft Dia

  • Mfr # C-050-Z3/B

  • Zoro # G600443679


product price: $0.16
/ea
Sold in multiples of 204 for $32.64

Key Features

Type
External
Fits Groove Diameter
0.45"
Material
Steel
Finish
Zinc Plated
Thickness
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-050-Z3/B
Zoro #
G600443679
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1/2 in
Fits Groove Diameter
0.45"
Thickness
0.035 in
Free Inside Diameter
0.441"

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

Stamped Rings-Plated. Crescent Ring External 1/2 CS Z3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.