Shop ROTOR CLIP
See all product information
Create Account
External Retaining Ring, Stainless Steel Plain Finish, 0.438 in Shaft Dia
Mfr # C-043-SS/B
Zoro # G700443586
product price:Â
$
0.30
/ea
Sold in multiples of 106 for $31.80
Key Features
Type
External
Fits Shaft Diameter
0.438 in
Material
Stainless Steel
Finish
Plain
Thickness
0.025 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-043-SS/B
- Zoro #
- G700443586
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Diameter
- 0.438 in
- Fits Groove Diameter
- 0.39"
- Thickness
- 0.025 in
- Free Inside Diameter
- 0.390"
Details
- Item
- Retaining Ring
- Type
- External
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
Description
Stamped Rings-Stainless. Crescent Ring External 7/16 SS PL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.