External-E E-Clip, Stainless Steel, Plain Finish

  • Mfr # SE-137SS
  • Zoro # G3206777
product price: 
$
3.15
/ea

Key Features

Type
External
Fits Groove Diameter
1.23"
Material
Stainless Steel
Finish
Plain
Thickness
0.062 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SE-137SS
Zoro #
G3206777
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1-3/8 in
Fits Groove Diameter
1.23"
Thickness
0.062 in
Free Inside Diameter
1.213"
Free Outside Diameter
1.875"
Groove Width Tolerance
+0.004/-0.000 in
Clearance Dia. (Released)
1.92 in
Fits Groove Width
0.068 in
Clearance Dia. Free O.D.
1.875 in
Fits Groove Depth
0.072 in
Clearance Diameter
1.92 in
Groove Diameter Tolerance
+0.005/-0.000 in
For Shaft Dia.
1 3/8 in

Details

Item
E-Clip
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
ASME
Tensile Strength (PSI)
150,000 psi
Thickness Tolerance
+/-0.003 in
Rockwell Hardness
RC44-51
Standards
REACH Compliant, RoHS Compliant
Manufacturer Location
Made in USA*
Ring Sub-Type
Standard
Location Style
External
Ring Type
E-Style Retaining Ring
Material Quality Standards
ASME
Material Grade/Class
18-8
Free O.D.
1.875 in
Free I.D.
1.213 in
Tensile Strength
150,000 psi
Shell Material
Stainless Steel

Description

E Style Retaining Ring,0.062 In. Thk, System of Measurement Inch, Location Style External, Thickness 0.062 in, Fits Shaft Diameter 1 3/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.23 in, Fits Groove Width 0.068 in, Fits Groove Depth 0.072 in, Free Inside Diameter 1.213 in, Free Outside Diameter 1.875 in, Clearance Diameter 1.92 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 150,000 psi, Ring Type E-Style Retaining Ring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.