Shop ROTOR CLIP
See all product information
Create Account
External Retaining Ring, Stainless Steel Plain Finish, 0.219 in Shaft Dia
Mfr # C-021-SS/B
Zoro # G400444418
product price:Â
$
0.13
/ea
Sold in multiples of 239 for $31.07
Key Features
Type
External
Fits Shaft Diameter
0.219 in
Fits Groove Diameter
0.193"
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-021-SS/B
- Zoro #
- G400444418
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Diameter
- 0.219 in
- Fits Groove Diameter
- 0.193"
- Thickness
- 0.025 in
- Free Inside Diameter
- 0.187"
Details
- Item
- Retaining Ring
- Type
- External
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
Description
Stamped Rings-Stainless. Crescent Ring External 7/32 SS PL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov